Joystick Video Borescope, 6.5mm, 5ft Long, 4.3 Monitor

  • Mfr # VT-6150

  • Zoro # G600405226


product price: $4,479.99
/ea
Free Shipping & Returns

Key Features

Camera Probe Length
1.5m
Camera Probe Diameter
6.5 mm
Focal Distance
8mm-80mm
Articulation
360 Degrees All Way (Joystick-Controlled)
Camera Resolution
410000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT-6150
Zoro #
G600405226
UPC #
759119544959
Country of Origin
China

Dimensions

Camera Probe Length
1.5m
Camera Probe Diameter
6.5 mm
Diameter
6.5 mm
Length
1.5m

Details

Focal Distance
8mm-80mm
Articulation
360 Degrees All Way (Joystick-Controlled)
Camera Resolution
410000

Description

Vividia VT-6150 Joystick-controlled Videoscope is a new NDT detection device. It is an integration of optics, electronic, precision machinery and micro camera technology.
The monitor is made up of high brightness color LCD display and ultra-small CMOS camera. Inspection results will be clearly shown on the 4.3 inches LCD. It has high definition, high reliability and stability which enable great in-site inspection capacity.
Bending part is constituted by precision and flexible material, 4-way articulation with more than 90 degrees bending angle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.