This item is Discontinued.

Vividia Pole Telescopic Inspection Camera, 720P, IP67, 0.2 to 1m Long, WiFi TVS 100

Pole Telescopic Inspection Camera, 720P, IP67, 0.2 to 1m Long, WiFi (Discontinued)

  • Mfr # TVS 100
  • Zoro # G000405178
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TVS 100
Zoro #
G000405178
UPC #
759119544454
Country of Origin
China

Dimensions

Camera Diameter
3.1cm
Pole Length
8" to 39"

Details

Camera Resolution
720p

Description

Vividia TVS-100 Wireless WiFi Telescopic Pole Inspection Camera is designed to connect iPhone, iPad, Android phone or Android tablet wirelessly with free downloadable app. TVS-100 telescopic pole camera is 720p high definition wifi camera and the camera is waterproof rated as IP67. The convenient extendable pole length can be varied from 10 inch to 39 inch. The camera can be rotated to different directions. Included metal hook and magnet are useful accessories. One can preview, take pictures and videos with free app "smartcam wifi". The LED light brightness can be controlled by app. The rechargeable battery has work time around 2h after full charge.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.