Shop All Closed Circuit TV System Accessories
Vivotek
Pole Mount: pole diameter: 15.24~89mm
Mfr # AM-314
Zoro # G7672885
$62.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material SPCC
- Load Capacity 55.12 lb
- Weight 2.78 lb
- Application Pole, Outdoor
Product Information
- Brand Vivotek
- MFR # AM-314
- Zoro # G7672885
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV System Accessories
Details
Description
Pole Mount Pole Diameter 15.24 89Mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Liebert Gxt240VBATT - 6 Pack (ML7-12MP636171496921582)
- TRIPP LITE Displayport 1.4 Cable W Latching Connectors 8K Hdr M/M Black 6Ft (P580-006-V4)
- ILC Replacement for GAF 2788.z replacement light bulb lamp (2788.Z GAF)
- MIGHTY MAX BATTERY YTX4L-BS Replaces Motorcycle Scooter ATV Batteries (YTX4L-BS15648)
- VIVOTEK Adaptor plate for 4" electrical octagon box &single gang box (AM-51D)
- VIVOTEK Adaptor plate for 3 1/2" electrical octagon and single gang box (AM-51G)
- LTS Power Converter, Blk, Alum (DV-AT12015-D01)
- VIDEO MOUNT PRODUCTS Speaker Wall Mount (SP007)
- SPECO TECHNOLOGIES Camera Power Supply, 12VDC (PSW5)
- SPECO TECHNOLOGIES Heavy Duty Camera Bracket, Beige, Aluminum (CST175)
- SPERRY INSTRUMENTS Network Cable Tester, UTP/STP (TT64202)
- Vivotek Closed Circuit TV Systems & Accessories