1-1/2" Clamp Stainless Steel Sanitary Ball Valve 2-Way

  • Mfr # EG90CC-61.5

  • Zoro # G4359354


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
2-Way
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EG90CC-61.5
Zoro #
G4359354
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1 1/2 in
Overall Length
5.51 in
Handle Height
3.3 in
Nominal Valve Size
1 1/2 in
Handle Length
7.67 in
Ball Opening Size
1.38 in
Connection Size - Side 2
1 1/2 in
Connection Size - Side 1
1 1/2 in

Details

Ball Material
316 stainless steel
Body Style
2-Way
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Combustible Gases, Natural Gas, Steam, Water
Connection Type
Clamp x Clamp
Item
Sanitary Ball Valve
Standards
3A, ASTM A351-CF8M, FDA Listed
Max. Pressure
1,000 PSI
Surface Finish
20 RA ID
Temp. Range
-65 Degrees to 320 Degrees F
Body Material
Stainless Steel
Features
ISO 5211 Mounting Pad
Handle Material
304 Stainless Steel
Stem Material
316 Stainless Steel
Handle Type
Lever
Stem Type
Blowout Resistant
Ball Valve Product Group
Manual
Seat Material
PTFE
Seal Material
PTFE
Connection Type - Side 1
Clamp
Connection Type - Side 2
Clamp
Coefficient of Volume (Cv)
193
Maximum Pressure - Steam
60 PSI
3-A Standard Compliance
Meets 3A Sanitary Standards
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Maximum
320 Degrees F
Included Mounting
ISO 5211 Actuator Mounting Pad
Operating Temperature - Minimum
-65 Degrees F
Average Surface Roughness (Ra)
20 Ra micron-in
Handle - Locking
Locking
Color - Valve Handle
Blue
Vented Ball Valve
Non-Vented
Valve Series
EG90CC

Description

Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Natural Gas, Steam, Water, Valve Construction Three-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Meets 3A Sanitary Standards, Average Surface Roughness (Ra) 20 Ra micron-in, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 60 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material 316 Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.