Zoro Homepage

1" Clamp Stainless Steel Sanitary Ball Valve 3-Way

  • Mfr # EG93CCC-61.0

  • Zoro # G4130165


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
3-Way
Ball Port Style
Full Port
Valve Ways
3-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EG93CCC-61.0
Zoro #
G4130165
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1 in
Overall Length
6 in
Outlet Connection Size - Side 1
1 in
Handle Height
3.54 in
Inlet Connection Height
3 in
Nominal Valve Size
1 in
Outlet Connection Size - Side 2
1 in
Handle Length
5.39 in
Connection Size - Side 1
1 in

Details

Ball Material
316 stainless steel
Body Style
3-Way
Ball Port Style
Full Port
Valve Ways
3-Way
Valve Structure
Three-Piece
Connection Type
Clamp x Clamp x Clamp
Item
Sanitary Ball Valve
Handle Type
Lever
Seat Material
PTFE
Handle Material
AISI-304 Stainless Steel
Max. Pressure
1,000 PSI
Ball Valve Product Group
Manual
Temp. Range
-65 Degrees to 320 Degrees F
Features
ISO 5211 Mounting Pad
Standards
ASTM A351-CF8M, FDA
Stem Type
Blowout Proof
Stem Material
316 Stainless Steel
Body Material
Stainless Steel
Surface Finish
20 RA ID
Seal Material
PTFE/Viton
Special Features
Actuator Compatible
Operating Temperature - Maximum
320 Degrees F
Handle - Locking
Locking
Outlet Connection Type - Side 1
Clamp
Coefficient of Volume (Cv)
25
Vented Ball Valve
Non-Vented
3-A Standard Compliance
Meets 3A Sanitary Standards
Maximum Pressure - Steam
60 PSI
Inlet Connection Entry
Side
Outlet Connection Type - Side 2
Clamp
Flow Pattern
L Flow
Operating Temperature - Minimum
-65 Degrees F
Included Mounting
ISO 5211 Actuator Mounting Pad
Maximum Pressure - Combustible Gas
Not Rated
Color - Valve Handle
Blue
Average Surface Roughness (Ra)
20 micron
Valve Series
EG93CCC
Connection Type - Side 1
Clamp

Description

Manual Three-Way Ball Valve, Body Material 316 Stainless Steel, Valve Construction Three-Piece, Average Surface Roughness (Ra) 20 micron, Flow Pattern L Flow, 3-A Standard Compliance Meets 3A Sanitary Standards, Ball Port Style Full Port, Nominal Valve Size 1 in, Inlet Connection Size 1 in, Inlet Connection Type Clamp, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1 in, Handle Material 304 Stainless Steel, Outlet Connection Type - Side 1 Clamp

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.