Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Clamp Stainless Steel Sanitary Ball Valve 3-Way

  • Mfr # EG93CCC-6.5

  • Zoro # G4066334


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
3-Way
Ball Port Style
Full Port
Valve Ways
3-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EG93CCC-6.5
Zoro #
G4066334
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1/2 in
Overall Length
4.65 in
Nominal Valve Size
1/2 in
Outlet Connection Size - Side 1
1/2 in
Inlet Connection Height
2.32 in
Handle Length
4.76 in
Handle Height
3.07 in
Outlet Connection Size - Side 2
1/2 in
Connection Size - Side 1
1/2 in

Details

Ball Material
316 stainless steel
Body Style
3-Way
Ball Port Style
Full Port
Valve Ways
3-Way
Valve Structure
Three-Piece
Connection Type
Clamp x Clamp x Clamp
Item
Sanitary Ball Valve
Stem Material
316 Stainless Steel
Handle Material
AISI-304 Stainless Steel
Seat Material
PTFE
Standards
ASTM A351-CF8M, FDA
Ball Valve Product Group
Manual
Temp. Range
-65 Degrees to 320 Degrees F
Max. Pressure
1,000 PSI
Stem Type
Blowout Proof
Surface Finish
20 RA ID
Body Material
Stainless Steel
Features
ISO 5211 Mounting Pad
Handle Type
Lever
Seal Material
PTFE/Viton
Special Features
Actuator Compatible
Color - Valve Handle
Blue
Outlet Connection Type - Side 1
Clamp
Handle - Locking
Locking
Operating Temperature - Maximum
320 Degrees F
Maximum Pressure - Steam
60 PSI
3-A Standard Compliance
Meets 3A Sanitary Standards
Operating Temperature - Minimum
-65 Degrees F
Average Surface Roughness (Ra)
20 micron
Vented Ball Valve
Non-Vented
Maximum Pressure - Combustible Gas
Not Rated
Outlet Connection Type - Side 2
Clamp
Flow Pattern
L Flow
Inlet Connection Entry
Side
Coefficient of Volume (Cv)
8
Included Mounting
ISO 5211 Actuator Mounting Pad
Valve Series
EG93CCC
Connection Type - Side 1
Clamp

Description

Manual Three-Way Ball Valve, Body Material 316 Stainless Steel, Valve Construction Three-Piece, Average Surface Roughness (Ra) 20 micron, Flow Pattern L Flow, 3-A Standard Compliance Meets 3A Sanitary Standards, Ball Port Style Full Port, Nominal Valve Size 1/2 in, Inlet Connection Size 1/2 in, Inlet Connection Type Clamp, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1/2 in, Handle Material 304 Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.