Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Vne Butterfly Valve, 2" Tube Size, Clamp 51C-62.0MS/STH

Butterfly Valve, 2" Tube Size, Clamp (Discontinued)

  • Mfr # 51C-62.0MS/STH
  • Zoro # G7180078
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51C-62.0MS/STH
Zoro #
G7180078
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tube Size
2 in
Overall Length
3 in
Handle Length
5.71 in
Nominal Valve Size
2 in

Details

Item
Butterfly Valve
Body Material
316L Stainless Steel
Connection
Clamp
Handle Type
Lever
Seat Material
Silicone
Standards
FDA
Disc Material
316L Stainless Steel
Surface Finish
20 RA ID
Max. Pressure
145 psi
Temp. Range
15 Degrees to 266 Degrees F
Liner Material
Silicone
Seal Material
Silicone
Handle Material
Stainless Steel
Includes Disc Position Indicator
No Disc Position Indicator
Stem Material
316L Stainless Steel
Operating Temperature - Maximum
200 Degrees F
Maximum Pressure - Operating
145 psi
Vacuum Service Rating
Not Rated
3-A Standard Compliance
Meets 3A Sanitary Standards
Maximum Pressure - Steam
Not Rated
Operating Temperature - Minimum
15 Degrees F
For Media
Water
Number of Stop Positions
12
Average Surface Roughness (Ra)
Less Than or Equal To 32 micron
Disc Alignment
Concentric
Connection Type
Clamp
Valve Series
51C

Description

Butterfly Valve, Body Material 316L Stainless Steel, Temp. Range 15 Degrees to 266 Degrees F, Liner Material Silicone, Disc Material 316L Stainless Steel, Handle Type Lever, Standards FDA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.