Zoro Homepage

Slip On Flange, T304, for Stub End

  • Mfr # E38SL2.0

  • Zoro # G3421253


product price: $92.15
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Flange
Overall Length
7/16 in
Material Grade
304
Fitting Side A Tube Outer Diameter
2 in
Application
Animal Food, Dairy, Personal Care
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E38SL2.0
Zoro #
G3421253
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7/16 in
Fitting Side A Tube Outer Diameter
2 in
Flange Thickness
7/16 in
Flange Outside Diameter
6 in
Bolt Hole Diameter
4 1/16 in
Fitting Wall Thickness
0.065 in
Fitting Side 1 Tube Outer Diameter
2 in

Details

Item
Flange
Specific Fitting Shape
Flange
Material Grade
304
Application
Animal Food, Dairy, Personal Care
Fitting Side A Connection Type
Flange
Exterior Finish
Unpolished
Fitting Material
Stainless Steel
Fitting Shape
Flange
Number of Bolt Holes
4
Fitting Side 1 Connection Type
Flange
For Media Type
Beverages

Description

Flange, Application Animal Food, Dairy, Personal Care, Fitting Side A Connection Type Flange, Exterior Finish Unpolished, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 in, Fitting Wall Thickness 0.065 in, Overall Length 7/16 in, Specific Fitting Shape Flange, Bolt Hole Diameter 4 1/16 in, Flange Outside Diameter 6 in, Flange Thickness 7/16 in, Number of Bolt Holes 4

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.