Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, StainlessSteel, ButtWeld4in, 3in

  • Mfr # E7RWWW4.0X3.0

  • Zoro # G3422960


product price: $93.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 7/8 in
Standards
ASME, FISA, FPSA, ISPE, WCMA
Material Grade
304
Fitting Shape
Tee
Fitting Side 3 Tube Outer Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E7RWWW4.0X3.0
Zoro #
G3422960
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 7/8 in
Fitting Side 3 Tube Outer Diameter
3 in
Fitting Side 1 Tube Outer Diameter
4 in
Fitting Side 2 Tube Outer Diameter
4 in

Details

Item
Sanitary Tee Fitting
Standards
ASME, FISA, FPSA, ISPE, WCMA
Material Grade
304
Fitting Shape
Tee
Fitting Side 1 Connection Type
Butt Weld
Fitting Side 2 Connection Type
Butt Weld
Fitting Material
Stainless Steel
Fitting Side 3 Connection Type
Butt Weld
Exterior Finish
Unpolished

Description

Sanitary Tee Fitting, Exterior Finish Unpolished, Material Grade 304, Fitting Material Stainless Steel, Overall Length 6 7/8 in, Standards ASME, FISA, FPSA, ISPE, WCMA

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.