Zoro Homepage

Valve Repair Kit

  • Mfr # 51-BVP-RPRKT-2.5-V

  • Zoro # G408273966


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) Viton Seat, (2) Bushings
Material of Construction
Viton (Seat)
Size
2 1/2 in
Type
Butterfly Valve
Material
Viton (Seat)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51-BVP-RPRKT-2.5-V
Zoro #
G408273966
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
2 1/2 in

Details

Item
VALVE REPAIR KIT
Includes
(1) Viton Seat, (2) Bushings
Material of Construction
Viton (Seat)
Type
Butterfly Valve
Material
Viton (Seat)

Description

VALVE REPAIR KIT, Includes (1) Viton Seat, (2) Bushings, Material Viton (Seat)

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.