Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IE-9
Zoro #
G616468123
UPC #
692868439322
Country of Origin
China
Description
Vocopro's new IE-9 professional in-ear stereo earphones have a rugged metal housing with high output single driver inside to deliver exceptionally loud and clear sound, making this a great earphone to use for live sound monitoring. With a price tag a fraction of the competition, this will be the earphone of choice for musicians on a budget* Professional In-Ear Monitor.* All Metal Housing for Superior Sound.* Soft Silicone Tips with Multiple Size Options.* Ultra Lightweight and Portable.Specifications* Driver Diameter: 8mm.* Impedance: 25Ohms +-2 at 1KHz.* Sensitivity: S.P.L. 105dB +-3 at 1KHz.* Frequency Response: 20Hz-20KHz.* Cord Length: Approx. 1.2m.* Net Weight: Approx. 15.8g.* Plug:
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.