Shop VOLCOM
See all product information
Create Account
AthleticShoe, Black, Women's, 7.5, W, PR
- Mfr # VM30817F-W-07.5
- Zoro # G325092114
product price:Â
$
125.99
/pr
Free Shipping & Returns
Key Features
Footwear Style
Athletic Shoe
Maximum Heat Rating
250 Degrees F
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Closure
Slip On
Ninety-Degree Heel
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VM30817F-W-07.5
- Zoro #
- G325092114
- UPC #
- 690774752016
- Country of Origin
- Cambodia
- Footwear Style
- Athletic Shoe
- Maximum Heat Rating
- 250 Degrees F
- ASTM Standards Met
- Conductive (Cd), Slip Resistant (SR)
- Closure
- Slip On
- Ninety-Degree Heel
- No
- Color
- Black
- Oil-Resisting Sole
- Yes
- Manufacturer-Suggested Sole Slip Rating
- Best
- Chemical-Resisting Sole
- Yes
- Metal Chip-Resisting Sole
- Yes
- Construction
- Cemented
- Gender
- Women's
- Insulated
- No
- All-Leather Upper
- No
- Item
- Athletic Shoe
- Toe Cap Material
- Composite
- Puncture-Resistant Sole
- No
- Waterproof
- No
- Style Family
- Athletic Shoe
- Style Number
- VM30817F
- Heel Definition
- Flat Heel
Dimensions
- Width
- W
- Size
- 7 1/2
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Slip On, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 7 1/2, Style Number VM30817F, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.