Shop VOLCOM
See all product information
Create Account
AthleticShoe, Black, Women's, 8.5, W, PR
- Mfr # VM30817F-W-08.5
- Zoro # G625096690
product price:Â
$
125.99
/pr
Free Shipping & Returns
Key Features
Puncture-Resistant Sole
No
Width
W
Maximum Heat Rating
250 Degrees F
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VM30817F-W-08.5
- Zoro #
- G625096690
- UPC #
- 690774752054
- Country of Origin
- Cambodia
- Puncture-Resistant Sole
- No
- Maximum Heat Rating
- 250 Degrees F
- All-Leather Upper
- No
- Manufacturer-Suggested Sole Slip Rating
- Best
- Heel Definition
- Flat Heel
- Color
- Black
- Footwear Style
- Athletic Shoe
- Oil-Resisting Sole
- Yes
- Toe Cap Material
- Composite
- Ninety-Degree Heel
- No
- Waterproof
- No
- Item
- Athletic Shoe
- Chemical-Resisting Sole
- Yes
- Style Family
- Athletic Shoe
- Metal Chip-Resisting Sole
- Yes
- Gender
- Women's
- ASTM Standards Met
- Conductive (Cd), Slip Resistant (SR)
- Style Number
- VM30817F
- Closure
- Slip On
- Construction
- Cemented
- Insulated
- No
Dimensions
- Width
- W
- Size
- 8 1/2
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Slip On, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 8 1/2, Style Number VM30817F, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.