Shop VOLCOM
See all product information
Create Account
AthleticShoe, Black, Women's, 6.5, W, PR
- Mfr # VM30817F-W-06.5
- Zoro # G025090885
product price:Â
$
125.99
/pr
Free Shipping & Returns
Key Features
Ninety-Degree Heel
No
Gender
Women's
Oil-Resisting Sole
Yes
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VM30817F-W-06.5
- Zoro #
- G025090885
- UPC #
- 690774751965
- Country of Origin
- Cambodia
- Ninety-Degree Heel
- No
- Gender
- Women's
- Oil-Resisting Sole
- Yes
- ASTM Standards Met
- Conductive (Cd), Slip Resistant (SR)
- Color
- Black
- Construction
- Cemented
- Manufacturer-Suggested Sole Slip Rating
- Best
- Style Number
- VM30817F
- Heel Definition
- Flat Heel
- Toe Cap Material
- Composite
- Insulated
- No
- Chemical-Resisting Sole
- Yes
- All-Leather Upper
- No
- Puncture-Resistant Sole
- No
- Style Family
- Athletic Shoe
- Maximum Heat Rating
- 250 Degrees F
- Metal Chip-Resisting Sole
- Yes
- Waterproof
- No
- Item
- Athletic Shoe
- Footwear Style
- Athletic Shoe
- Closure
- Slip On
Dimensions
- Size
- 6 1/2
- Width
- W
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Slip On, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 6 1/2, Style Number VM30817F, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.