Zoro Homepage

Extension Cord, 10 AWG, 10/3, 1 Outlets, 5-15P, 1 ft

  • Mfr # 9311.122

  • Zoro # G514937356


product price: $32.89
/ea

Key Features

Number of Outlets
1
Plug Configuration
5-15P
Power Indicator
No
Gauge/Conductor
10/3
Number of Conductors
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9311.122
Zoro #
G514937356
UPC #
711217028434
Country of Origin
China

Dimensions

Wire Size
10 AWG
Cord Length
1 ft

Details

Item
Extension Cord
Number of Outlets
1
Plug Configuration
5-15P
Power Indicator
No
Gauge/Conductor
10/3
Number of Conductors
3
Max. Amps
15A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.