Shop VOLVO

14375005 Replacement/Interchange Hydraulic Filter

  • Mfr # MF0502954

  • Zoro # G605827801


product price:  $83.39
/ea

Key Features

Filter Style
Return Line
Micron Rating
10
Flow Direction
Outside-In
Filter Media
Glass
Height
9
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MF0502954
Zoro #
G605827801
UPC #
-
Country of Origin
Canada

Dimensions

Height
9

Details

Filter Style
Return Line
Micron Rating
10
Flow Direction
Outside-In
Filter Media
Glass
OD Top
2.36
OD Bottom
2.36
Application
Filtration
ID Bottom
0.95
By-Pass
No

Description

Main Filter MF0509000 replaces OEM 14375005 by VOLVO and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Height: 9.00in
OD Top: 2.36in
OD Bottom: 2.36in
ID_Bottom: 0.95in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.