1/4-24 Sex Bolts 630 Satin Stainless Steel Finish, 2PK
- Mfr # SB32532D
- Zoro # G315500650
product price:Â
$
30.49
/pk of 2, $15.25/ea
Key Features
Finish
Satin Stainless Steel
Material
Stainless Steel
Color
Satin Stainless Steel
Depth
1.85 in
Overall Length
4.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SB32532D
- Zoro #
- G315500650
- UPC #
- 194555721319
- Country of Origin
- United States
Dimensions
- Depth
- 1.85 in
- Overall Length
- 4.1 in
- Width
- 2 in
Details
- Finish
- Satin Stainless Steel
- Material
- Stainless Steel
- Color
- Satin Stainless Steel
Description
A mainstay in public buildings for decades Von Duprinfts safety products are known for their unparalleled quality and performance. From innovative exit devices to electronic access control solutions and accessories, Von Duprin never compromises when security is at stake. In fact, an independent study of more than 100 commercial facilities across the U.S. documented that Von Duprin exit devices require significantly less maintenance over a 30-year period than any other brand. The quality of Von Duprins exit devices provides confidence and peace of mind in critical moments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.