3349A Series Concealed Vertical Cable Exit Devices
- Mfr # 3349ANL 3 26D RHR
- Zoro # G610050874
product price:Â
$
3,416.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Concealed Vertical Rod
Door Handing
RHR
Finish
Satin Chrome
Fire Rated
No
Grade
Grade 1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3349ANL 3 26D RHR
- Zoro #
- G610050874
- UPC #
- 197163266937
- Country of Origin
- Mexico
Details
- Exit Device Type
- Concealed Vertical Rod
- Door Handing
- RHR
- Finish
- Satin Chrome
- Fire Rated
- No
- Grade
- Grade 1
- Material
- Brass or Bronze
- Color
- Satin Chrome
- Includes
- Concealed Vertical Cable Exit Devices
- Application
- Concealed Vertical Cable Exit Devices
Description
Grade 1 Concealed Vertical Cable Exit Device, Narrow Stile Pushpad, 36 in., Night Latch, Escutcheon Pull, Hex Key Dogging, Satin Chrome Finish, Right-Hand Reverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.