Zoro Homepage

35A Series Rim Exit Device

  • Mfr # 35AEO-F 3 313

  • Zoro # G810051510


product price: $1,598.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Rim
For Door Thickness
1-3/4"
Door Handing
Non-Handed
Finish
Dark Bronze Anodized Aluminum
Fire Rated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35AEO-F 3 313
Zoro #
G810051510
UPC #
197163267286
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/4"

Details

Exit Device Type
Rim
Door Handing
Non-Handed
Finish
Dark Bronze Anodized Aluminum
Fire Rated
Yes
Grade
Grade 1
Color
Dark Bronze Anodized Aluminum
Includes
Rim Exit Devices
Application
Rim Exit Devices

Description

Grade 1 Rim Exit Bar, Narrow Stile Pushpad, 36 in. Fire-rated Device, Exit Only, Less Dogging, Dark Bronze Anodized Aluminum Finish, Non-Handed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.