9827 Series Surface Vertical Rod Exit Device
- Mfr # QEL9827NL-OP 3 26D
- Zoro # G810048107
product price:Â
$
3,400.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Surface Vertical Rod
For Door Thickness
1-3/4"
Door Width
10.5"
Door Handing
Field Reversible
Finish
Satin Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QEL9827NL-OP 3 26D
- Zoro #
- G810048107
- UPC #
- 197163209514
- Country of Origin
- Mexico
- Exit Device Type
- Surface Vertical Rod
- Door Handing
- Field Reversible
- Finish
- Satin Chrome
- Grade
- Grade 1
- Color
- Satin Chrome
- Includes
- Surface Vertical Rod Exit Devices
- Application
- Surface Vertical Rod Exit Devices
Dimensions
- For Door Thickness
- 1-3/4"
- Door Width
- 10.5"
- Depth
- 19"
- Overall Length
- 5"
Description
Grade 1 Surface Vertical Rod Exit Bar, Wide Stile Pushpad, 36 in. Panic Device, 84 in. Door Height, Night Latch Function, Cylinder Only, Motorized Latch Retraction, Less Dogging, Satin Chrome Finish, Field Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.