Zoro Homepage

9827 Series Surface Vertical Rod Exit Device

  • Mfr # RXEL35ANL-OP 3 26D

  • Zoro # G010046606


product price: $3,592.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Rim
Finish
Satin Chrome
Fire Rated
No
Grade
Grade 1
Material
Brass or Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RXEL35ANL-OP 3 26D
Zoro #
G010046606
UPC #
197163292080
Country of Origin
Mexico

Details

Exit Device Type
Rim
Finish
Satin Chrome
Fire Rated
No
Grade
Grade 1
Material
Brass or Bronze
Color
Satin Chrome
Includes
Rim Exit Devices
Application
Rim Exit Devices

Description

Rim Exit Device, Night Latch, Optional Pull, Electronic Latch Retraction, Request to Exit Switch, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.