9857 3-Point Locking Exit Device
Mfr # 9857EO 4 26D
Zoro # G610071169
product price: $3,174.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4" - 2-1/4"
Fits Stile Width
5
Door Handing
Non-Handed
Finish
Satin Chrome
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9857EO 4 26D
Zoro #
G610071169
UPC #
197163309634
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4" - 2-1/4"
Fits Stile Width
5
Overall Length
49
Details
Door Handing
Non-Handed
Finish
Satin Chrome
Fire Rated
No
Material
Wood or Metal
Color
Satin Chrome
Includes
Three-Point Locking Exit Devices
Description
9857/9957 Three-point latching device for all types of single or double doors, UL listed for panic exit hardware. Covers stock hollow metal doors with 86 or 161 cutouts. Vertical rod and latch guards are available to protect the bottom rod of the exit device from damage by impacts of carts or gurneys passing through doors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.