Zoro Homepage

9975 Series Mortise Exit Device

  • Mfr # EL9975L-NL-06 3 26D LHR

  • Zoro # G610051123


product price: $3,760.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Mortise
For Door Thickness
1-3/4" to 2-1/4"
Door Width
10.5"
Door Handing
Field Reversible
Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL9975L-NL-06 3 26D LHR
Zoro #
G610051123
UPC #
197163207954
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/4" to 2-1/4"
Door Width
10.5"
Depth
21"
Overall Length
5"

Details

Exit Device Type
Mortise
Door Handing
Field Reversible
Finish
Satin Chrome
Fire Rated
No
Grade
Grade 1
Color
Satin Chrome
Includes
Electrified Exit Devices
Application
Electrified Exit Devices

Description

Grade 1 Mortise Exit Bar, 36 in. Device, Night Latch Function, 06 Lever with Escutcheon Trim, Electric Latch Retraction, Less Dogging, Satin Chrome Finish, Field Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.