Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Accessible Device 3ft Rim Grooved Case Exit Device with Pushpad Armor 626 Satin Chrome Finish

  • Mfr # AXPA99EO26D3

  • Zoro # G015501285


product price: $2,203.99
/ea
Free Shipping & Returns

Key Features

Series
99 Series
Finish
Satin Chrome
Material
Forged Brass
Color
Satin Chrome
Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXPA99EO26D3
Zoro #
G015501285
UPC #
194555142435
Country of Origin
United States

Dimensions

Depth
5 in
Size
33" Overall Length, 8" x 2-3/4" Head, 2-1/4" x 2-1/4" Bar, 3-13/16" Projection
Width
10.5 in
Overall Length
36.75 in

Details

Series
99 Series
Finish
Satin Chrome
Material
Forged Brass
Color
Satin Chrome

Description

A mainstay in public buildings for decades Von Duprinfts safety products are known for their unparalleled quality and performance. From innovative exit devices to electronic access control solutions and accessories, Von Duprin never compromises when security is at stake. In fact, an independent study of more than 100 commercial facilities across the U.S. documented that Von Duprin exit devices require significantly less maintenance over a 30-year period than any other brand. The quality of Von Duprins exit devices provides confidence and peace of mind in critical moments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.