Zoro Homepage

CD35A-NL-OP 3 US28 Exit Device

  • Mfr # CD35ANL-OP 3 US28

  • Zoro # G010058838


product price: $2,120.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4 In.
Door Handing
Non-Handed
Fire Rated
Yes {Variable}
Grade
Grade 1
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD35ANL-OP 3 US28
Zoro #
G010058838
UPC #
197163187348
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 In.

Details

Door Handing
Non-Handed
Fire Rated
Yes {Variable}
Grade
Grade 1
Material
Aluminum
Color
Satin Aluminum Clear Anodized
Includes
Rim Exit Devices
Application
35A Series Rim Exit Device
Function
Night Latch Omit Pull
Cylinder Type
Rim

Description

Narrow Style, Rim Exit Device, Cylinder Dogged, with Nightlatch,No Pull, Satin Aluminum Clear Anodized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.