Delay Exit Rim Devce Fire Rate, HeavyDuty
Mfr # CX99EO-F 3 26D
Zoro # G0553616
product price: $3,546.99
/ea
Free Shipping & Returns
Key Features
Series
99
For Door Thickness
1 3/4 in
Door Width
36 in
Fits Stile Width
Minimum 4-3/4 in
Door Handing
Non-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CX99EO-F 3 26D
Zoro #
G0553616
UPC #
-
Country of Origin
United States
Dimensions
For Door Thickness
1 3/4 in
Door Width
36 in
Fits Stile Width
Minimum 4-3/4 in
Details
Series
99
Door Handing
Non-Handed
Finish
Satin Chrome
Fire Rated
Yes
Grade
1
Item
Mechanical Exit Device
Performance
Heavy-Duty
ADA Compliant
ADA Compliant
Standards
IBC, UL 294, UL 305
Supports Touchless Operation
No
Supports Operation Type
Push-Button Operation
ANSI/BHMA Finish
Satin Chromium-Plated
UL Fire Rating
UL10C
Description
Mechanical Exit Device, Heavy-Duty Performance, Grade 1, Satin Chrome Finish, Door Width 36 in, Series 99, Fits Stile Width Minimum 4-3/4 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, ADA Compliant, Yes, Standards IBC, UL 294, UL 305
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.