
Delayed Egress Exit Device
Mfr # CXA99EO-F 4 26D
Zoro # G510058802
product price: $3,623.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1 3/4" - 2 1/4"
Door Handing
Non-Handed
Fire Rated
3 Hours {A}
Grade
Grade 1
Material
Brass or Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CXA99EO-F 4 26D
Zoro #
G510058802
UPC #
197163179725
Country of Origin
United States
Dimensions
For Door Thickness
1 3/4" - 2 1/4"
Details
Door Handing
Non-Handed
Fire Rated
3 Hours {A}
Grade
Grade 1
Material
Brass or Bronze
Color
Satin Chromium Plated
Includes
Delayed Egress Exit Device
Application
99 Series Rim Exit Device
Cylinder Type
Non-Keyed
Function
Exit Only
Description
Grade 1 Delayed Egress Exit Device, Rim Latch, Exit Only, Fire Rated, Satin Chromium Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.