Shop All Electric Strikes
Von Duprin
Electric Strike, 24VDC, H.Duty, Fail Secure
Mfr # 6211 24V US32D CON
Zoro # G2834185
Free Shipping & Returns
$643.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Secure
- Input Voltage 24 V AC/DC
- Door Frame Type Aluminum/Hollow Metal/Wood
- Faceplate Depth 1/8 in
Product Information
- Brand Von Duprin
- MFR # 6211 24V US32D CON
- Zoro # G2834185
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Depth | 1/8 in |
Faceplate Height | 4 7/8 in |
Faceplate Width | 1 1/4 in |
Details
Description
Electric Strike, For Use With Mortise/Cylindrical Locksets, Performance Heavy-Duty, Failure Mode Fail Secure, Input Voltage 24 V AC/DC, Door Frame Type Aluminum/Hollow Metal/Wood, Faceplate Width 1 1/4 in, Faceplate Height 4 7/8 in, Faceplate Depth 1/8 in, Pull Force 1,500 lb, Grade 1, Fire Rated 3 hr, Finish Satin Stainless Steel, Material Cast Stainless Steel, Bolt Throw 1/2 in, 3/4 in, 5/8 in, Strikes Exceeds 1,000,000 Cycles, Features Horizontally Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compress Spring, 1 1/2x0.045 In, PK5 (1NCE3)
- KEYLESS FACTORY KeylessFactory: Mercedes and Dodge Sprinter 2 Track High Security Remote Key Blade (FKB-MDS-006)
- EKENA MILLWORK 12"W x 39"H Americraft Two Equal Louver Exterior Real Wood Shutters, Unfinished (RW101LV12X39UNH)
- STERLING SEAL & SUPPLY 117 Viton / FKM O-ring 90A Shore Brown, -250 Pack (ORBRNVT90A117X250)
- VON DUPRIN Solenoid 050240 (050240)
- VON DUPRIN Electric Strike, 24VDC, H.Duty, Fail Secure (6211 24V US32D DS CON)
- VON DUPRIN Elec. Strike, 12/24VDC, M.Duty, Fail Secure (5100-3FP SP28)
- VON DUPRIN Solenoid 050237 (050237)
- VON DUPRIN Oil Rubbed Bronze Strike 6211WF10B (6211WF10B.24V)
- VON DUPRIN Von Duprin 5100 Series Electric Strikes 12/24 VDC Sprayed Dark Bronze (5100-3FP SP313)
- HARDWARE RESOURCES 25 lb White Single Magnetic Catch with Zinc Strike and Screws (50651)
- Von Duprin Electromagnetic Locking Systems