Zoro Homepage

Exit Device, 1-3/4", Non-Handed, Grade 1

  • Mfr # QEL33AEO 4 313

  • Zoro # G610057040


product price: $2,660.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4"
Door Handing
Non-Handed
Grade
Grade 1
Material
Aluminum
Color
Dark Bronze Anodized Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QEL33AEO 4 313
Zoro #
G610057040
UPC #
197163187386
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4"

Details

Door Handing
Non-Handed
Grade
Grade 1
Material
Aluminum
Color
Dark Bronze Anodized Aluminum
Includes
Rim Exit Devices
Application
33A Series Rim Exit Device
Function
Exit Only

Description

Grade 1 Rim Exit Device, Narrow Stile Pushpad, 48, Exit Only, Less Trim, Less Dogging, Quiet Electric Latch Retraction, Dark Bronze Anodized Aluminum Finish, Non-Handed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.