Zoro Homepage

Exit Device, 1-3/4", Right Hand Reverse, Grade 1

  • Mfr # 8847L-F US10B RHR L/TRIM

  • Zoro # G710057735


product price: $3,537.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4"
Door Handing
Right Hand Reverse
Grade
Grade 1
Material
Bronze
Color
Dark Oxidized Satin Bronze Oil Rubbed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8847L-F US10B RHR L/TRIM
Zoro #
G710057735
UPC #
197163177790
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4"

Details

Door Handing
Right Hand Reverse
Grade
Grade 1
Material
Bronze
Color
Dark Oxidized Satin Bronze Oil Rubbed
Includes
Concealed Vertical Rod Exit Devices
Application
8847 Series Concealed Vertical Rod Crossbar Devices
Function
Classroom
Cylinder Type
1-1/4" Mortise

Description

Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Crossbar, 48 Fire-Rated Device, Classroom Function, Less Trim, Less Dogging, Dark Oxidized Satin Bronze Oil Rubbed Finish, Field Reversible, Right Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.