Shop VON DUPRIN
See all product information
Create Account
Grade 1 Concealed Vertical Rod Exit Device, Wide Stile Pushpad, 36in Device, Exit Only, Hex Key
- Mfr # 7847EO 3 626
- Zoro # G323395873
product price:Â
$
1,681.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Length (In.)
36 in
Key Override Options
Hex Key Dogging
Color
Matte Silver
Door Width
3 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7847EO 3 626
- Zoro #
- G323395873
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length (In.)
- 36 in
- Door Width
- 3 ft
Details
- Grade
- Grade 1
- Key Override Options
- Hex Key Dogging
- Color
- Matte Silver
- Item
- Concealed Vertical Rod Exit Devices
- Function
- Exit Only
- Finish
- 626/US26D
- Standards
- UL 305, A156.3 2014
- Exit Device Type
- Concealed Vertical Rod
- Material
- Metal
- Door Handing
- Non-Handed
Description
Grade 1 Concealed Vertical Rod Exit Device, Wide Stile Pushpad, 36in Device, Exit Only, Hex Key Dogging, Satin Chrome Finish, Non-Handed
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.