Grade 1 Concealed Vertical Rod Exit Device, Wide Stile Pushpad, 36in Device, Exit Only, Less
- Mfr # QEL7847EO 3 628
- Zoro # G223395904
product price:Â
$
2,270.99
/ea
Free Shipping & Returns
Key Features
Finish
628/US28
Grade
Grade 1
Length (In.)
36 in
Door Handing
Non-Handed
Color
Matte Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QEL7847EO 3 628
- Zoro #
- G223395904
- UPC #
- -
- Country of Origin
- United States
- Finish
- 628/US28
- Grade
- Grade 1
- Door Handing
- Non-Handed
- Color
- Matte Silver
- Item
- Concealed Vertical Rod Exit Devices
- Material
- Metal
- Function
- Exit Only
- Key Override Options
- Less Dogging
- Exit Device Type
- Concealed Vertical Rod
- Standards
- UL 305, A156.3 2014
Dimensions
- Length (In.)
- 36 in
- Door Width
- 3 ft
Description
Grade 1 Concealed Vertical Rod Exit Device, Wide Stile Pushpad, 36in Device, Exit Only, Less Dogging, Quiet Electric Latch Retraction, Satin Aluminum Clear Anodized Finish, Non-Handed
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.