Grade 1 Concealed Vertical Rod Exit Device, Wide Stile Pushpad, 36in Device, Nightlatch, Less
- Mfr # QEL7847NL-OP 3 628
- Zoro # G423395919
product price:Â
$
2,392.99
/ea
Free Shipping & Returns
Key Features
Standards
UL 305, A156.3 2014
Key Override Options
Less Dogging
Finish
628/US28
Exit Device Type
Concealed Vertical Rod
Color
Matte Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QEL7847NL-OP 3 628
- Zoro #
- G423395919
- UPC #
- -
- Country of Origin
- United States
- Standards
- UL 305, A156.3 2014
- Key Override Options
- Less Dogging
- Finish
- 628/US28
- Exit Device Type
- Concealed Vertical Rod
- Color
- Matte Silver
- Door Handing
- Non-Handed
- Grade
- Grade 1
- Item
- Concealed Vertical Rod Exit Devices
- Outside Trim Type
- Nightlatch
- Function
- Nightlatch
- Material
- Metal
Dimensions
- Door Width
- 3 ft
- Length (In.)
- 36 in
Description
Grade 1 Concealed Vertical Rod Exit Device, Wide Stile Pushpad, 36in Device, Nightlatch, Less Dogging, Rim Cylinder, Quiet Electric Latch Retraction, Satin Aluminum Clear Anodized Finish, Non-Handed
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.