Shop VON DUPRIN
See all product information
Create Account
Grade 1 Concealed Vertical Rod Exit Device, Wide Stile Pushpad, 48in Device, Exit Only, Hex Key
- Mfr # 7847EO 4 710
- Zoro # G123395851
product price:Â
$
1,577.99
/ea
Free Shipping & Returns
Key Features
Standards
UL 305, A156.3 2014
Finish
313
Length (In.)
48 in
Color
Dark Bronze
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7847EO 4 710
- Zoro #
- G123395851
- UPC #
- -
- Country of Origin
- United States
- Standards
- UL 305, A156.3 2014
- Finish
- 313
- Color
- Dark Bronze
- Material
- Metal
- Exit Device Type
- Concealed Vertical Rod
- Door Handing
- Non-Handed
- Grade
- Grade 1
- Item
- Concealed Vertical Rod Exit Devices
- Function
- Exit Only
- Key Override Options
- Hex Key Dogging
Dimensions
- Length (In.)
- 48 in
- Door Width
- 4 ft
Description
Grade 1 Concealed Vertical Rod Exit Device, Wide Stile Pushpad, 48in Device, Exit Only, Hex Key Dogging, Dark Bronze Anodized Aluminum Finish, Non-Handed
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.