Zoro Homepage

Grade 1 Electric Strike, Fail Safe Electrically Locked 24 VDC, For use with Rim Exit Devices on Do

  • Mfr # 6121 24V 32D FS

  • Zoro # G509949531


product price: $1,479.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Stainless
Length (In.)
10.5 in
Features
Double Door-Closed Back
Depth (In.)
2.625 in
Width (In.)
5.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6121 24V 32D FS
Zoro #
G509949531
UPC #
197163159666
Country of Origin
United States

Dimensions

Length (In.)
10.5 in
Depth (In.)
2.625 in
Width (In.)
5.875 in

Details

Finish
Satin Stainless
Features
Double Door-Closed Back
Body Material
Metal
For Use With
6100 Series Electric Strikes
Fire Rated
No

Description

Grade 1 Electric Strike, Fail Safe Electrically Locked 24 VDC, For use with Rim Exit Devices on Double Doors Closed Back, Hollow Metal, Aluminum, or Wood Frame, Satin Stainless Steel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.