Grade 1 Exit Only Concealed Vertical Rod Exit Device, Narrow Stile Pushpad, 36in Device, Hex Key
- Mfr # 7547EO 3 710
- Zoro # G623395894
product price:Â
$
1,695.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
36 in
Function
Exit Only
Color
Dark Bronze
Finish
313
Key Override Options
Hex Key Dogging
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7547EO 3 710
- Zoro #
- G623395894
- UPC #
- -
- Country of Origin
- United States
- Function
- Exit Only
- Color
- Dark Bronze
- Item
- Concealed Vertical Rod Exit Devices
- Finish
- 313
- Key Override Options
- Hex Key Dogging
- Material
- All Types
- Exit Device Type
- Concealed Vertical Rod
- Grade
- Grade 1
Dimensions
- Length (In.)
- 36 in
- Door Width
- 3 ft
Description
Grade 1 Exit Only Concealed Vertical Rod Exit Device, Narrow Stile Pushpad, 36in Device, Hex Key Dogging, Dark Bronze Anodized Aluminum Finish
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.