Grade 1 Exit Only Rim Exit Device, Narrow Stile Pushpad, 48in Device, Hex Key Dogging, Satin
- Mfr # 75EO 4 628
- Zoro # G923395907
product price:Â
$
1,163.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Rim
Door Width
4 ft
Key Override Options
Hex Key Dogging
Length (In.)
48 in
Function
Exit Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 75EO 4 628
- Zoro #
- G923395907
- UPC #
- -
- Country of Origin
- United States
- Exit Device Type
- Rim
- Key Override Options
- Hex Key Dogging
- Function
- Exit Only
- Color
- Matte Silver
- Grade
- Grade 1
- Item
- Rim Exit Devices
- Material
- All Types
- Finish
- 628/US28
Dimensions
- Door Width
- 4 ft
- Length (In.)
- 48 in
Description
Grade 1 Exit Only Rim Exit Device, Narrow Stile Pushpad, 48in Device, Hex Key Dogging, Satin Aluminum Clear Anodized Finish
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.