Grade 1 Exit Only Surface Vertical Rod Exit Device, Narrow Stile Pushpad, 48in Device, Hex Key
- Mfr # 7527EO 4 710
- Zoro # G023395906
product price:Â
$
1,679.99
/ea
Free Shipping & Returns
Key Features
Material
All Types
Length (In.)
48 in
Exit Device Type
Surface Vertical Rod
Door Width
4 ft
Key Override Options
Hex Key Dogging
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7527EO 4 710
- Zoro #
- G023395906
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length (In.)
- 48 in
- Door Width
- 4 ft
Details
- Material
- All Types
- Item
- Surface Vertical Rod Exit Devices
- Exit Device Type
- Surface Vertical Rod
- Key Override Options
- Hex Key Dogging
- Finish
- 313
- Function
- Exit Only
- Color
- Dark Bronze
- Grade
- Grade 1
Description
Grade 1 Exit Only Surface Vertical Rod Exit Device, Narrow Stile Pushpad, 48in Device, Hex Key Dogging, Dark Bronze Anodized Aluminum Finish
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.