Shop VON DUPRIN
See all product information
Create Account
Grade 1 Fire Rated Rim Exit Device, Wide Stile Pushpad, 36in Device, Exit Only, Less Dogging,
- Mfr # 78EO-F 3 626
- Zoro # G023395838
product price:Â
$
1,297.99
/ea
Free Shipping & Returns
Key Features
Finish
626/US26D
Door Width
3 ft
Material
All Types
Function
Exit Only
Standards
UL 10C, A156.3 2014
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 78EO-F 3 626
- Zoro #
- G023395838
- UPC #
- -
- Country of Origin
- United States
- Finish
- 626/US26D
- Material
- All Types
- Function
- Exit Only
- Standards
- UL 10C, A156.3 2014
- Item
- Rim Exit Devices
- Grade
- Grade 1
- Door Handing
- Non-Handed
- Exit Device Type
- Rim
- Key Override Options
- Less Dogging
- Color
- Matte Silver
Dimensions
- Door Width
- 3 ft
- Length (In.)
- 36 in
Description
Grade 1 Fire Rated Rim Exit Device, Wide Stile Pushpad, 36in Device, Exit Only, Less Dogging, Satin Chrome Finish, Non-Handed
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.