Shop VON DUPRIN
See all product information
Create Account
Grade 1 Fire Rated Rim Exit Device, Wide Stile Pushpad, 36in Device, Exit Only, Less Dogging,
- Mfr # 78EO-F 3 628
- Zoro # G323395880
product price:Â
$
1,149.99
/ea
Free Shipping & Returns
Key Features
Material
All Types
Length (In.)
36 in
Door Handing
Non-Handed
Key Override Options
Less Dogging
Grade
Grade 1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 78EO-F 3 628
- Zoro #
- G323395880
- UPC #
- -
- Country of Origin
- United States
- Material
- All Types
- Door Handing
- Non-Handed
- Key Override Options
- Less Dogging
- Grade
- Grade 1
- Exit Device Type
- Rim
- Standards
- UL 10C, A156.3 2014
- Function
- Exit Only
- Finish
- 628/US28
- Color
- Matte Silver
- Item
- Rim Exit Devices
Dimensions
- Length (In.)
- 36 in
- Door Width
- 3 ft
Description
Grade 1 Fire Rated Rim Exit Device, Wide Stile Pushpad, 36in Device, Exit Only, Less Dogging, Satin Aluminum Clear Anodized Finish, Non-Handed
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.