Grade 1 Fire Rated Rim Exit Device, Wide Stile Pushpad, 36in Device, Exit Only, Less Dogging,
- Mfr # RX78EO-F 3 630
- Zoro # G823395878
product price:Â
$
1,562.99
/ea
Free Shipping & Returns
Key Features
Standards
UL 10C, A156.3 2014
Door Handing
Non-Handed
Length (In.)
36 in
Key Override Options
Less Dogging
Finish
630/US32D
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RX78EO-F 3 630
- Zoro #
- G823395878
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length (In.)
- 36 in
- Door Width
- 3 ft
Details
- Standards
- UL 10C, A156.3 2014
- Door Handing
- Non-Handed
- Key Override Options
- Less Dogging
- Finish
- 630/US32D
- Function
- Exit Only
- Material
- All Types
- Grade
- Grade 1
- Item
- Rim Exit Devices
- Exit Device Type
- Rim
- Color
- Matte Silver
Description
Grade 1 Fire Rated Rim Exit Device, Wide Stile Pushpad, 36in Device, Exit Only, Less Dogging, Request to Exit, Satin Stainless Steel Finish, Non-Handed
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.