Shop VON DUPRIN
See all product information
Create Account
Grade 1 Fire Rated Rim Exit Device, Wide Stile Pushpad, 36in Device, Nightlatch, Less Dogging, 06
- Mfr # 78L-NL-06-F 3 626
- Zoro # G723395916
product price:Â
$
1,646.99
/ea
Free Shipping & Returns
Key Features
Standards
UL 10C, A156.3 2014
Grade
Grade 1
Key Override Options
Less Dogging
Exit Device Type
Rim
Outside Trim Type
Nightlatch, Lever
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 78L-NL-06-F 3 626
- Zoro #
- G723395916
- UPC #
- -
- Country of Origin
- United States
- Standards
- UL 10C, A156.3 2014
- Item
- Rim Exit Devices
- Grade
- Grade 1
- Key Override Options
- Less Dogging
- Exit Device Type
- Rim
- Outside Trim Type
- Nightlatch, Lever
- Material
- All Types
- Finish
- 626/US26D
- Color
- Matte Silver
- Door Handing
- Non-Handed
- Function
- Nightlatch
Dimensions
- Door Width
- 3 ft
- Length (In.)
- 36 in
Description
Grade 1 Fire Rated Rim Exit Device, Wide Stile Pushpad, 36in Device, Nightlatch, Less Dogging, 06 Lever, 1-1/4in Mortise Cylinder, Satin Chrome Finish, Non-Handed
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.