
Grade 1 Fire Rated Rim Exit Device, Wide Stile Pushpad, 48-in, Exit Only, Accepts Various Trim, Less
Mfr # 22EO-F 4 622
Zoro # G309949236
product price: $552.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
5 in
Door Handing
Non-Handed
Finish
Flat Black Coated
Fire Rated
Yes {Variable}
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22EO-F 4 622
Zoro #
G309949236
UPC #
197163167326
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
5 in
Depth
10.5 in
Length (In.)
49.25 in
Details
Door Handing
Non-Handed
Finish
Flat Black Coated
Fire Rated
Yes {Variable}
Grade
Grade 1
Item
Rim Exit Devices
Material
Metal
Cylinder Type
Non-Keyed
Description
Grade 1 Fire Rated Rim Exit Device, Wide Stile Pushpad, 48-in, Exit Only, Accepts Various Trim, Less Trim, Less Dogging, Flat Black Coated Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.