Shop VON DUPRIN
See all product information
Create Account
Grade 1 Fire Rated Rim Exit Device, Wide Stile Pushpad, 48in Device, Exit Only, Less Dogging,
- Mfr # 78EO-F 4 626
- Zoro # G623395887
product price:Â
$
1,314.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Length (In.)
48 in
Standards
UL 10C, A156.3 2014
Exit Device Type
Rim
Door Handing
Non-Handed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 78EO-F 4 626
- Zoro #
- G623395887
- UPC #
- -
- Country of Origin
- United States
- Grade
- Grade 1
- Standards
- UL 10C, A156.3 2014
- Exit Device Type
- Rim
- Item
- Rim Exit Devices
- Door Handing
- Non-Handed
- Finish
- 626/US26D
- Function
- Exit Only
- Key Override Options
- Less Dogging
- Color
- Matte Silver
- Material
- All Types
Dimensions
- Length (In.)
- 48 in
- Door Width
- 4 ft
Description
Grade 1 Fire Rated Rim Exit Device, Wide Stile Pushpad, 48in Device, Exit Only, Less Dogging, Satin Chrome Finish, Non-Handed
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.