Shop VON DUPRIN
See all product information
Create Account
Grade 1 Fire Rated Surface Vertical Rod Exit Device, Wide Stile Pushpad, 48in Device, Exit Only,
- Mfr # 7827EO-F 4 626
- Zoro # G323395842
product price:Â
$
1,855.99
/ea
Free Shipping & Returns
Key Features
Door Width
4 ft
Key Override Options
Less Dogging
Material
All Types
Standards
UL 10C, A156.3 2014
Door Handing
Non-Handed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7827EO-F 4 626
- Zoro #
- G323395842
- UPC #
- -
- Country of Origin
- United States
- Key Override Options
- Less Dogging
- Material
- All Types
- Standards
- UL 10C, A156.3 2014
- Door Handing
- Non-Handed
- Finish
- 626/US26D
- Color
- Matte Silver
- Exit Device Type
- Surface Vertical Rod
- Item
- Surface Vertical Rod Exit Devices
- Grade
- Grade 1
- Function
- Exit Only
Dimensions
- Door Width
- 4 ft
- Length (In.)
- 48 in
Description
Grade 1 Fire Rated Surface Vertical Rod Exit Device, Wide Stile Pushpad, 48in Device, Exit Only, Less Dogging, Satin Chrome Finish, Non-Handed
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.