
Grade 1 Mortise Exit Bar, 36in Device, Fire Rated, Nightlatch Function, 07 Lever with Escutcheon Tr
Mfr # 9975L-NL-07-F 3 26D RHR
Zoro # G316475810
product price:Â $2,850.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4 to 2-1/4
Door Handing
Field Reversible
Exit Device Type
Mortise
Length (In.)
36 in
Fire Rated
Yes {Variable}
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9975L-NL-07-F 3 26D RHR
Zoro #
G316475810
UPC #
197163371419
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4 to 2-1/4
Length (In.)
36 in
Door Width
28 to 36
Fits Stile Width
4-3/4 in
Depth
3.81 in
Details
Door Handing
Field Reversible
Exit Device Type
Mortise
Fire Rated
Yes {Variable}
Item
Mortise Exit Devices
Grade
Grade 1
Fire Rating - Door Hardware
Yes {Variable}
Finish
Satin Chrome
Type
Mortise
Material
VARIES
Series
9975
Color
Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.