Grade 1 Rim Exit Bar, 36in, 06 Lever W/ Escutcheon, Request to Exit Switch, Satin Chrome

  • Mfr # RXQEL99L-NL-06 3 26D RHR

  • Zoro # G516468438


product price: $2,941.99
/ea
Free Shipping & Returns

Key Features

Type
Rim
Fire Rated
No
Grade
Grade 1
Fire Rating - Door Hardware
No
Fits Stile Width
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RXQEL99L-NL-06 3 26D RHR
Zoro #
G516468438
UPC #
197163331581
Country of Origin
Mexico

Dimensions

Fits Stile Width
4-1/2 in
For Door Thickness
1-3/4 to 2-1/4
Door Width
28 to 36
Depth
3.81 in
Length (In.)
36 in

Details

Type
Rim
Fire Rated
No
Grade
Grade 1
Fire Rating - Door Hardware
No
Exit Device Type
Rim
Material
VARIES
Item
Rim Exit Devices
Finish
Satin Chrome
Color
Satin Chrome
Series
99
Door Handing
Field Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.