
Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36in Device, Exit Only, Less Trim, Special Dogging, Dark
Mfr # SD99EO 3 313 LHR
Zoro # G816468985
product price: $1,708.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Rim
Length (In.)
36 in
Depth
3.81 in
Fire Rating - Door Hardware
No
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SD99EO 3 313 LHR
Zoro #
G816468985
UPC #
197163381876
Country of Origin
Mexico
Dimensions
Length (In.)
36 in
Depth
3.81 in
Fits Stile Width
3-5/8 in
Door Width
28" to 36"
For Door Thickness
1-3/4" to 2-1/4"
Details
Exit Device Type
Rim
Fire Rating - Door Hardware
No
Fire Rated
No
Item
Rim Exit Devices
Door Handing
Left Hand Reverse
Finish
Dark Bronze
Series
99
Material
VARIES
Type
Rim
Color
Dark Bronze
Grade
Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.