Grade 1 Rim Exit Device, 36-in, Fire Rated, Night Latch, Less Dogging, 07 Lever, 1-1/4-in Mortise &
- Mfr # 98L-NL-07-F 3 US15 RHR
- Zoro # G409949457
product price:Â
$
2,689.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
5 in
Door Handing
Right-Hand Reverse
Finish
Satin Nickel Plated Clear Coated
Fire Rated
Yes {Variable}
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 98L-NL-07-F 3 US15 RHR
- Zoro #
- G409949457
- UPC #
- 197163147724
- Country of Origin
- United States
Dimensions
- For Door Thickness
- 1-3/4 in to 2-1/4 in
- Door Width
- 5 in
- Depth
- 10.5 in
- Length (In.)
- 37 in
Details
- Door Handing
- Right-Hand Reverse
- Finish
- Satin Nickel Plated Clear Coated
- Fire Rated
- Yes {Variable}
- Grade
- Grade 1
- Item
- Rim Exit Devices
- Material
- Metal
- Cylinder Type
- 1-1/4" Mortise & Rim
Description
Grade 1 Rim Exit Device, 36-in, Fire Rated, Night Latch, Less Dogging, 07 Lever, 1-1/4-in Mortise & Rim, Satin Nickel Plated Clear Coated Finish, Right-Hand Reverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.