Grade 1 Rim Exit Device, 36in, Nightlatch, Less Dogging, 06 Lever, 1-1/4in Mortise & Rim, Satin Chr

  • Mfr # LD98L-NL-06 3 26D RHR

  • Zoro # G516469060


product price:  $1,823.99
/ea
Free Shipping & Returns

Key Features

Series
98
Exit Device Type
Rim
For Door Thickness
1-3/4 to 2-1/4
Door Width
28 to 36
Fits Stile Width
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LD98L-NL-06 3 26D RHR
Zoro #
G516469060
UPC #
197163377367
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/4 to 2-1/4
Door Width
28 to 36
Fits Stile Width
4-1/2 in
Depth
3.81 in
Length (In.)
36 in

Details

Series
98
Exit Device Type
Rim
Door Handing
Right Hand Reverse
Finish
Satin Chrome
Fire Rated
No
Grade
Grade 1
Item
Rim Exit Devices
Material
VARIES
Color
Satin Chrome
Type
Rim
Fire Rating - Door Hardware
No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.